Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Air Conditioner, 13,700 BTUH full featured Attic Master Indoor/Outdoor

  • Mfr # KAM1411

  • Zoro # G4842366


product price: $4,979.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Phase
Single
Width
22 in
Watts
1,340 W
Includes
30 ft of 6 in Insulated Duct
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAM1411
Zoro #
G4842366
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Height
48 in
Depth
22 in
Power Cord Length
50 ft

Details

Item
Portable Air Conditioner
Voltage
115V AC
Phase
Single
Watts
1,340 W
Includes
30 ft of 6 in Insulated Duct
Number of Speeds
3
Amps
12.9 A
Condensate Tank Capacity
3.5 gal
Color
White
Weight
278 lb
Cooling Ambient Temperature - Minimum
60 Degrees F
For Location
Indoor/Outdoor
Operation Mode - HVAC
Cooling Only
Includes Air Filter
Air Filter Included
Power Source
Plug-In
Refrigerant Type
R-410A
Compressor Type
Rotary
Exhaust Air Flow
600 cfm
Mobility
Wheels
Includes Tank
Condensate Tank Included
NEMA Plug Configuration - HVAC
5-15P
System Cooling Method
Air-Cooled Single-Hose
Drain Type
Built-In Condensate Pump
Cooling Ambient Temperature - Maximum
110 Degrees F
Duty Rating
Heavy Duty
Air Flow Direction
Horizontal
Supply Air Flow
450 cfm, 600 cfm
Coverage Area - Minimum
450 sq ft
Cooling Capacity - Maximum
13,700 BtuH
Coverage Area - Maximum
550 sq ft

Description

The Attic Master is the Kwikool© commercial 13,700 BTU 115v ambient spot cooler you are looking for. The Attic Master is a portable with high static air flow. Designed to have an extremely small footprint, the KAM14 is ideal for spot cooling people and/or equipment in high ambient environments, specifically attics and crawl spaces. One of the leading products in Kwikool’s Indoor/Outdoor Series.

The Attic Master offers a quick and easy cooling solution for hard-to-reach and challenging spaces. The secret is placement. We recommend placing the unit in a cooler area, then running the duct to the high-temperature area. The Attic Master’s high static capability is the secret! It can move cool air up to 90 feet through a specially designed insulated duct (6 inches in diameter), which will not form condensation.

This little powerhouse comes with 30 feet of our Kwikool© non-condensate duct right out of the box. However, if you need a longer reach, you can add up to 60 more feet, or two more sections of duct, while maintaining the level of efficiency the KAM14 was designed for.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.