Zoro Homepage

PortableAirConditioner, 6000sqft, White

  • Mfr # KPO12-23

  • Zoro # G4843014


product price: $29,409.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Voltage
230V AC
Phase
Three
Width
32 in
Watts
22,880 W
Includes
Flanges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPO12-23
Zoro #
G4843014
UPC #
-
Country of Origin
United States

Dimensions

Width
32 in
Height
62 in
Depth
64 in
Max. Supply Hose Length
75 ft
Max. Exhaust Hose Length
100 ft

Details

Item
Portable Air Conditioner
Voltage
230V AC
Phase
Three
Watts
22,880 W
Includes
Flanges
Number of Speeds
Variable
Amps
65.35/59.6 A
BtuH Cooling - DOE SACC
135,000 BtuH
Ambient Operating Range
30 Degrees to 110 Degrees F (Condenser), 65 Degrees to 110 Degrees F (Evaporator)
Control Type
Electronic
Standards
cETL, CSA, ETL, UL
Weight
1,080 lb
Color
White
Operation Mode - HVAC
Cooling Only
Mobility
Wheels
Includes Air Filter
Air Filter Included
System Cooling Method
Air-Cooled Dual-Hose
Compressor Type
Reciprocating
Cooling Ambient Temperature - Minimum
65 Degrees F
Sound Level
140 dBA
Cooling Capacity - Maximum
135,000 BtuH
Drain Type
Built-In Condensate Pump
Coverage Area - Minimum
5,000 sq ft
Power Source
Camlocks
Cooling Ambient Temperature - Maximum
110 Degrees F
For Location
Indoor/Outdoor
Refrigerant Type
R-407C
Duty Rating
Heavy Duty
Air Flow
5,500/8,500 cfm
Exhaust Air Flow
8,500 cfm
Supply Air Flow
5,500 cfm
Coverage Area - Maximum
6,000 sq ft

Description

Portable Indoor/Outdoor Air Conditioner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.