UltravioletCBulb, 13inL, 16W, 254nm
- Mfr # KK-UVB1
- Zoro # G416584733
product price:Â
$
74.29
/ea
Key Features
Bulb Wattage
16 W
Bulb Wavelength
254 nm
Solution Type
Ultraviolet C Bulb
Compatible Series
BioAir, BioKool
Bulb Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KK-UVB1
- Zoro #
- G416584733
- UPC #
- -
- Country of Origin
- China
- Bulb Wattage
- 16 W
- Solution Type
- Ultraviolet C Bulb
- Compatible Series
- BioAir, BioKool
- Item
- Ultraviolet C Bulb
- Compatible Manufacturer Model Number
- KBIO1411, KBIx1411, KBP1000, KBP1800, KBP600, KBX1000, KBX1800, KBX600, KWBIO1411, KWBIX1411
- Base Type
- 4-Pin
- Number of Bulbs
- 1
Dimensions
- Bulb Wavelength
- 254 nm
- Bulb Length
- 13 in
Description
Ultraviolet C Bulb, Bulb Length 13 in, Compatible with Grainger Part Number 833ZY5, 833ZY6, 834A18, 834A19, 878XL3, 878XL4, 878XL5, 878XL6, 878XL7, 878XL8, Compatible Manufacturer Model Number KBIO1411, KBIx1411, KBP1000, KBP1800, KBP600, KBX1000, KBX1800, KBX600, KWBIO1411, KWBIX1411, Number of Bulbs 1, Bulb Wattage 16 W, Bulb Wavelength 254 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.