Zoro Homepage

Water-cooled Portable Air Conditioner

  • Mfr # KWIB3021-3

  • Zoro # G116246160


product price: $5,779.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Width
20 in
Voltage
230V AC
Phase
Single
Height
43 in
Number of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWIB3021-3
Zoro #
G116246160
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
43 in
Depth
24 in

Details

Voltage
230V AC
Phase
Single
Item
Portable Air Conditioner
Number of Speeds
3
Includes
includes condensate pump
Mobility
Wheels
Coverage Area - Minimum
1,100 sq ft
Coverage Area - Maximum
1,400 sq ft
Refrigerant Type
R-454B
NEMA Plug Configuration - HVAC
6-20P
System Cooling Method
Water-Cooled
Operation Mode - HVAC
Cooling Only
Power Source
Plug-In
Duty Rating
Heavy Duty
For Location
Indoor
Includes Air Filter
Air Filter Included
Air Flow Direction
Two-Way
Color
Blue
Cooling Capacity - Maximum
29,500 BtuH

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Not Applicable EER, 230V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 6-20P, System Cooling Method Water-Cooled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.