Shop KWIKOOL
See all product information
Create Account
Water Line Set, 25ft L, 3" H, 6" W
- Mfr # KK-WHOSE34-25
- Zoro # G123358818
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Compatible Series
Iceberg
For Use With
Water-Cooled Air Conditioner
Compatible Brand
Kwikool
Compatible Manufacturer Model Number
KWIB12023-3, KWIB12043-3, KWIB4221-3, KWIB6021-3, KWIB6023-3, KWIB6043-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KK-WHOSE34-25
- Zoro #
- G123358818
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 6 in
- Length
- 25 ft
Details
- Item
- Water Line Set
- Compatible Series
- Iceberg
- For Use With
- Water-Cooled Air Conditioner
- Compatible Brand
- Kwikool
- Compatible Manufacturer Model Number
- KWIB12023-3, KWIB12043-3, KWIB4221-3, KWIB6021-3, KWIB6023-3, KWIB6043-3
- Material
- Brass, Vinyl
- Includes
- Condensate Drain Line
- Shell Material
- Brass, Vinyl
- Compatible Product Type
- Water-Cooled Air Conditioner
Description
Water Line Set, For Use With Water-Cooled Air Conditioner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.