Water Line Set, 2ft L, 3" H, 6" W
- Mfr # KK-WHOSE34-2
- Zoro # G623356659
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Compatible Brand
Kwikool
Compatible Series
Iceberg
Length
2 ft
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KK-WHOSE34-2
- Zoro #
- G623356659
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 2 ft
- Height
- 3 in
Details
- Compatible Brand
- Kwikool
- Item
- Water Line Set
- Compatible Series
- Iceberg
- Includes
- Condensate Drain Line
- Material
- Brass, Vinyl
- Compatible Manufacturer Model Number
- KWIB12023-3, KWIB12043-3, KWIB4221-3, KWIB6021-3, KWIB6023-3, KWIB6043-3
- For Use With
- Water-Cooled Air Conditioner
- Shell Material
- Brass, Vinyl
- Compatible Product Type
- Water-Cooled Air Conditioner
Description
Water Line Set, For Use With Water-Cooled Air Conditioner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.