20 Min UL Unite Electronic Smart MF Deadbolt with 4 Way Backset and Round Corner and 5303 Round

  • Mfr # 1000-15.FD.4L.STRKP.KS

  • Zoro # G215568699


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Series
Kwikset Unite
Width
10 in
Color
Satin Nickel
Depth
3.5 in
Length
9.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-15.FD.4L.STRKP.KS
Zoro #
G215568699
UPC #
883351863315
Country of Origin
Mexico

Dimensions

Width
10 in
Depth
3.5 in
Length
9.9 in

Details

Series
Kwikset Unite
Finish
Satin Nickel
Color
Satin Nickel
Material
Zinc

Description

Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The companyfts unwavering commitment to meeting homeownersft needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want the highest level of security.. 20 Min UL Unite Electronic Smart MF Deadbolt with 4 Way Backset and Round Corner and 5303 Round Corner Full Lip Strikes Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.