Shop KWIKSET
Create Account
300CV 514 6AL RCS V1 Privacy Door Lock, Cove, Traditional Design, Knob Handle, Matte Black
- Mfr # 300CV5146ALRCSV1
- Zoro # G416038366
product price:Â
$
36.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300CV5146ALRCSV1
- Zoro #
- G416038366
- UPC #
- 883351799072
- Country of Origin
- Mexico
Description
Kwikset Privacy Door Lock, Design: Cove, Traditional, Knob Handle, Matte Black, Zinc, Interior Locking: Turn Piece, Door Handing: Left, Right, Knob Diameter: 2.18 in, Door Thickness: 1-3/8 to 1-3/4 in, Latch Type: 6-Way Adjustable, Strike Type: Round Corner, Strike Size: 2-1/4 in, Throw Length: 1/2 in, Projection Size: 2-3/4 in, Edge Bore Diameter: 1 in, Cross Bore Diameter: 2-1/8 in, Backset Type: Adjustable, Backset Size: 2-3/8 to 2-3/4 in, Faceplate Size: 1 x 2-1/4 in, Screw Mounting, Includes: Roses, Latch, Strike and Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.