3103-21 Brass Pin Btm 0.218 Slvr, Gold, Zinc, Pins

  • Mfr # 83103-001

  • Zoro # G3677278


product price:  $20.49
/ea

Key Features

Type
Pins
Material
Zinc
Color
Gold
For Use With
Used For Rekeying Cylinders
Overall Length (In.)
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83103-001
Zoro #
G3677278
UPC #
00042049281927
Country of Origin
United States

Dimensions

Overall Length (In.)
7/32 in

Details

Item
3103-21 Brass Pin Btm 0.218 Slvr
Type
Pins
Material
Zinc
Color
Gold
For Use With
Used For Rekeying Cylinders
Accessory Type
Lock Bottom Pin

Description

Lock Bottom Pin,Zinc,Gold,7/32" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.