Shop KWIKSET
See all product information
Create Account
3105-21 Brs Pin Btm .241 042049281941, Gold, Zinc, Pins
- Mfr # 83105-001
- Zoro # G3677287
product price:Â
$
19.69
/ea
Key Features
Type
Pins
Color
Gold
For Use With
Used For Rekeying Cylinders
Material
Zinc
Overall Length (In.)
15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83105-001
- Zoro #
- G3677287
- UPC #
- -
- Country of Origin
- United States
- Item
- 3105-21 Brs Pin Btm .241 042049281941
- Type
- Pins
- Color
- Gold
- For Use With
- Used For Rekeying Cylinders
- Material
- Zinc
- Accessory Type
- Lock Bottom Pin
Dimensions
- Overall Length (In.)
- 15/64 in
Description
Lock Bottom Pin,Zinc,Gold,15/64" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.