This item is Discontinued.

Kwikset 450P3POLO Storeroom Keyed Entry Knob, 3 Grade, Polished Brass, Knob Handle 94509-075

This item is Discontinued.

Kwikset

450P3POLO Storeroom Keyed Entry Knob, 3 Grade, Polished Brass, Knob Handle (Discontinued)

Mfr # 94509-075
Zoro # G707449130
UPC # 883351726719
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94509-075
Zoro #
G707449130
UPC #
883351726719
Country of Origin
Mexico

Description

Kwikset Storeroom Keyed Entry Knob, Design Polo, Security Grade 3, Knob Handle, Backset Type Adjustable, Backset Size 238 to 234 in, Edge Bore Diameter 1 in, Cross Bore Diameter 218 in, Door Thickness 138 to 134 in, Faceplate Size 1 x 214 in, Bolt Throw Size 12 in, Door Handing Reversible, Polished Brass, Projection Size 234 in, Dimensions 178 in Dia

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.