488T 5V1 Pull Only Door Knob, 178 in Dia Knob, Zinc, Antique Brass

  • Mfr # 488T5 V1

  • Zoro # G507448814


product price:  $11.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
488T5 V1
Zoro #
G507448814
UPC #
883351635769
Country of Origin
Mexico

Description

Kwikset Pull Only Door Knob, Design Tylo, Security Grade 3, Knob Shape Bell, Backset Type Adjustable, Backset Size 238 or 234 in, Edge Bore Diameter 1 in, Cross Bore Diameter 218 in, Door Thickness 138 to 134 in, ReKey Technology Smartkey, Faceplate Size 1 x 214 in, Strike Size 214 in, Bolt Throw Size 12 in, Door Handing Left, Right, Surface Mounting, Zinc, Antique Brass, Projection Size 21932 in, RoseBase Dimensions 258 in Dia, Knob Diameter 178 in, CommercialResidential Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.