Shop KWIKSET

600 Series 660 514 SMT RCAL/5303 Deadbolt, 3 Grade, Keyed Key, Zinc

  • Mfr # 660514SMTRCAL5303

  • Zoro # G816043854


product price:  $45.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
660514SMTRCAL5303
Zoro #
G816043854
UPC #
883351934374
Country of Origin
Mexico

Description

Kwikset 600 Series Deadbolt, Design: Traditional, Security Grade: 3, Number of Cylinders: 1, Keyway Type: KW1, Key Type: Keyed, Re-Key Technology: SmartKey, Backset Type: Adjustable, Backset Size: 2-3/8 to 2-3/4 in, Latch Type: Adjustable, Round Corner, Throw Length: 1 in, Cross Bore Diameter: 2-1/8 in, Edge Bore Diameter: 1 in, Projection Size: 1-1/16 in, Door Thickness: 1-3/8 to 1-3/4 in, Interior Locking: Turn Piece, Commercial/Residential: Commercial, Residential, Zinc, Matte Black, Dimensions: 1-1/16 in L x 2-7/16 in W x 2-7/16 in H, Includes: 2 Keys, Latch, Screws and SmartKey Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.