660 Series Antique Brass Single Cylinder Deadbolt Featuring SmartKey Security

  • Mfr # 660 5 SMT RCAL RCS

  • Zoro # G708567727


product price: $56.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660 5 SMT RCAL RCS
Zoro #
G708567727
UPC #
883351183888
Country of Origin
United States

Description

As the industry leader, Kwikset has provided trusted security for over 60-years and has become synonymous with security, peace of mind, style and innovation. The largest-selling deadbolt in America, the 600 series provides tough, effective protection at an affordable price. The complementary Antique Brass finish offers a warm feel with deep accents in the contours of the product. This single cylinder deadbolt can be locked or unlocked by a key on the outside, or the turn button on the inside. SmartKey Security Re-key Technology allows you to control who has access to your home. Re-key the lock yourself in seconds in 3 easy steps. Have you recently moved or had a child lose a key. It's time to re-key. SmartKey Security provides the highest level of residential security and features BumpGuard to protect against lock bumping.
  • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security re-key technology is compatible with Kwikset KW1 keyway
  • For use on exterior doors where keyed entry and security is needed
  • This single cylinder deadbolt can be locked or unlocked by a key on the outside, or the turn piece on the inside
  • Fits door thickness of 1-3/8 in. to 1-3/4 in.
  • Features a round corner latch to fit round corner door preparations
  • Refer to option #1 in the instruction guide to prepare your latch
  • ANSI/BHMA grade 3 security
  • Add to a keyed knob or lever not included for additional security
  • Easily installs in minutes with just a screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.