660 SINGLE CYLINDER DEADBOLT ADJ DI BS KW1 D CHROME Polished Brass

  • Mfr # 660-US26D-RFAL11777/SCS-KA3

  • Zoro # G308567783


product price:  $55.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660-US26D-RFAL11777/SCS-KA3
Zoro #
G308567783
UPC #
42049184693
Country of Origin
United States

Description

Grade 3
  • Key retracts bolt from exterior
  • Turnpiece operates bolt from interior
  • Door thickness: 1-3/8 to 1-3/4
  • Backset: Adjustable drive-in latch
  • Cylinder: 5 pin zinc
  • Door Prep: Crossbore: 2-1/8, edge bore: 1
  • Faceplates: 1 x 2-1/4 square corner standard
  • Strikes: 1 x 2-1/4 square corner standard
  • Keyway: KW1 keyway standard
  • Keying: KA3 standard
  • Bolt: 1 throw
  • Packed: 12 per case
  • Satin chrome finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.