660 SQT Single Cylinder Deadbolt

  • Mfr # 660SQT-26-SMT-RCAL-RCS

  • Zoro # G008567502


product price: $59.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660SQT-26-SMT-RCAL-RCS
Zoro #
G008567502
UPC #
883351728355
Country of Origin
United States

Description

660 Square Single Cylinder Deadbolt SmartKey with Round Corner Adjustable Latch and Round Corner Strike in Polished Chrome
660 SQT DeadboltFeaturing SmartKeyKwiksets Contemporary Deadbolt has a sleek and simple design. Priced affordably, this deadbolt offers achievable style while maintaining superior security.Features:
  • Featuring SmartKey Security - protecting againstadvanced break-in techniques
  • Features Microban antimicrobial finish protection
  • ANSI/BHMA Grade 3 Certified Security & Quality
Specifications: Door Prep:
  • 660:
    • Cross Bore 2 1/8
    • Edge Bore 1
    • Latch face 1 x 2 1/4.
  • 663:
    • Crossbore 1-5/8
    • Edge Bore 1
    • Latch Face 1 x 2-1/4.
Backset:
  • 660:
    • Adjustable latch standard
  • 663:
    • Adjustable to 2 3/8 standard x 2 3/4 optional.
Door Thickness:
  • 660:
    • 1 3/8 1 3/4 doors standard.
Cylinder:
  • 660:
    • SmartKey Security
Faceplates:
  • 1 x 2-1/4
  • Specify round corner, square corner or drive-in
Strikes:
  • 1 x 2-1/4
  • Specify round corner or square corner
  • Other options available
Bolt:
  • 1 throw
Door Handing:
  • Reversible for right or left-hand doors
ANSI/BHMA:
  • Grade 3 Certified
ADA:
  • Interior turn piece is in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
UL:
  • N/A
Finishes:
  • *Venetian Bronze - 11P
  • *Satin Nickel - 15
  • *Matte Black - 51
  • Polished Chrome - 26
  • Satin Chrome - 26D
  • *Microban

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.