Zoro Homepage

663 One-Sided Deadbolt

  • Mfr # 663-26D-SCL-85072

  • Zoro # G108567662


product price: $23.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
663-26D-SCL-85072
Zoro #
G108567662
UPC #
-
Country of Origin
United States

Description

with Square Corner Latch and 85072 Strike in Satin Chrome
660 DeadboltFeaturing SmartKeyKwiksets 660 Deadbolt offers effective security at an affordable price.Features:
  • Easy to Install
  • Featuring SmartKey Security - protecting againstadvanced break-in techniques
  • Features Microban antimicrobial finish protection*
  • ANSI/BHMA Grade 3 Certified Security & Quality
  • *Microban available in the following finishes:Polished Brass 3, Antique Brass 5, Satin Nickel 15, Venetian Bronze 11p,and Iron Black 514
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge Bore 1
  • Latch face 1 x 2 1/4
Backset:
  • Adjustable to 2 3/8 or 2 3/4 standard
Door Thickness:
  • 1 3/8 - 1 3/4 doors standard
Cylinder:
  • SmartKey or 5-Pin Pin & Tumbler
Faceplates:
  • 1 x 2 1/4
  • Specify round corner, square corner or drive-in
Strikes:
  • 1 x 2 1/4 full
  • Specify round corner or square corner
  • Other options available
Bolt:
  • 1 throw
Door Handing:
  • Reversible for right or left-hand doors
ANSI/BHMA:
  • A156.2 Grade 3
ADA:
  • Interior turn piece meets 4.13.9 ADA requirements
UL:
  • N/A
Functions: 660 Single Cylinder:
  • Deadbolt operated by key outside andthumb turn inside.
663 Thumb Turn Only:
  • Deadbolt operated by thumb turn one side. No trim on exterior.
665 Double Cylinder:
  • Deadbolt operated by key both sides
Finishes:
  • *Polished Brass - 3
  • *Antique Brass - 5
  • *Venetian Bronze - 11P
  • *Satin Nickel - 15
  • Antique Nickel - 15A
  • Polished Chrome - 26
  • Satin Chrome - 26D
  • *Microban
  • Iron Black finish available in 660 only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.