665 Series Venetian Bronze Double Cylinder Deadbolt Featuring SmartKey Security

  • Mfr # 665 11P SMT RCAL RCS

  • Zoro # G808567726


product price:  $70.08
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665 11P SMT RCAL RCS
Zoro #
G808567726
UPC #
883351204668
Country of Origin
United States

Description

As the industry leader, Kwikset has provided trusted security for over 60-years and has become synonymous with security, peace of mind, style and innovation. The largest-selling deadbolt in America, the 600 series provides tough, effective protection at an affordable price. The Venetian Bronze finish is hand-rubbed to reveal unique bronze highlights and provides a rich and warm complement to the product's style. This double cylinder deadbolt is operated by a key on both sides.
  • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Smart Key re-key technology is only compatible with a Kwikset or KW1 keyway key
  • For use on exterior doors where keyed entry and security is needed
  • This double cylinder deadbolt is operated by a key on both sides
  • Fits door thickness of 1-3/8 in. to 1-3/4 in.
  • Features a round corner latch to fit round corner door preparations
  • Refer to option 1 in the instruction guide to prepare your latch
  • ANSI/BHMA grade 3 security
  • Add to a keyed knob or lever not included for additional security
  • Easily installs in minutes with just a screwdriver
  • Not sure what type of lock you need check out our helpful buying guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.