690T 3 6AL RCS STR KP Combination Lockset, Thumb Turn Lock, Knob Handle, Tylo Design

  • Mfr # 690T36ALRCSSTRKP
  • Zoro # G625004176
product price: 
$
56.09
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
690T36ALRCSSTRKP
Zoro #
G625004176
UPC #
199394010778
Country of Origin
United States

Description

Kwikset Combination Lockset, Lock Type: Thumb Turn, Knob Handle, Design: Tylo, Polished Brass, Security Grade: 3, Metal, Keyway Type: KW1, Door Handing: Reversible, Commercial/Residential: Residential, Faceplate Size: 1 x 2-1/4 in, Backset Size: 2-3/8, 2-3/4 in, Backset Type: Adjustable, Cylinder Type: 5-Pin, Deadbolt Latch Throw: 1 in, Door Thickness: 1-3/8 to 1-3/4 in, Edge Bore Diameter: 1 in, Cross Bore Diameter: 2-1/8 in, Strike Size: 1 x 2-1/4 in, Strike Type: Round Corner, Projection Size: 2-1/2 in, Rose/Base Dimensions: 2-5/8 in, Knob Diameter: 1-7/8 in, Latch Type: Adjustable, Includes: (2) Keys

Ratings & reviews