Shop KWIKSET
See all product information
Create Account
Hancock Knob Entry Door Lock with New Chassis with 6AL Latch and RCS Strike Bright Brass Finish
- Mfr # 740H-3
- Zoro # G704862314
product price:Â
$
47.55
/ea
Key Features
Material
Zinc
Strike Type
Round Corner Full Lip Strike
Series
Signature Series
Strike Dim.
2-1/4 in x 1-5/8 in x 1-1/8 in
Keyway Type
Kwikset Keyway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 740H-3
- Zoro #
- G704862314
- UPC #
- -
- Country of Origin
- United States
- Material
- Zinc
- Strike Type
- Round Corner Full Lip Strike
- Series
- Signature Series
- Strike Dim.
- 2-1/4 in x 1-5/8 in x 1-1/8 in
- Lockset Finish
- Bright Brass
- Keyway Type
- Kwikset Keyway
- Number of Pins
- 5 Pin
- Lockset Function
- Entry
- Backset
- Adjustable Backset
- Door Handing
- Reversible
Description
Kwikset 740H-3V1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.