780 Series Polished Brass Single Cylinder Deadbolt Featuring SmartKey Security

  • Mfr # 780 3 SMT RCAL RCS

  • Zoro # G708567772


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780 3 SMT RCAL RCS
Zoro #
G708567772
UPC #
883351109239
Country of Origin
United States

Description

Step up to designer styles and superior security with Kwikset Signature Series products. The 780 deadbolt series is offered in a variety of finishes and certified BHMA/ANSI Grade 2 security. This single cylinder deadbolt can be locked or unlocked by a key on the outside, or the turn piece on the inside. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement.
  • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Designer style and superior security with this Kwikset Signature Series product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security re-key technology is compatible with Kwikset KW1 keyway
  • This single cylinder deadbolt can be locked or unlocked by a key on the outside, or the turn piece on the inside
  • Comes with 2 keys
  • Latch has round corner faceplate
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8 to 2-3/4 to fit all standard door preparations
  • Includes round deadbolt strike
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • This double cylinder deadbolt is operated by a key on both sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.