
780 Single Cylinder Deadbolt
Mfr # 780-15A-SMT-RCAL-RCS
Zoro # G908567671
product price: $77.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780-15A-SMT-RCAL-RCS
Zoro #
G908567671
UPC #
883351685856
Country of Origin
United States
Description
SmartKey with Round Corner Adjustable Latch and Round Corner Strike in Antique Nickel
780 DeadboltFeaturing SmartKeyProtect your home with prefessional grade security. Kwikset's deadbolts are certified by Builders Hardware Manufacturers Association to meet American National Standards Institute for both security and durability. So you can rest assured knowing that your home is safe and secure.Features:
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
780 DeadboltFeaturing SmartKeyProtect your home with prefessional grade security. Kwikset's deadbolts are certified by Builders Hardware Manufacturers Association to meet American National Standards Institute for both security and durability. So you can rest assured knowing that your home is safe and secure.Features:
- Add to a keyed knob or lever for additional security
- ANSI/BHMA Grade 2 Security
- Fits all standard door preparations
- Featuring SmartKey Re-key Technology
- Patented side locking bar technology
- 780, 785:
- Crossbore 2-1/8 or 1-1/2
- Edge Bore 1
- Latch Face 1 x 2-1/4
- 782, 784:
- Crossbore 2-1/8
- Edge Bore 1
- Latch Face 1 x 2-1/4
- Adjustable to 2-3/8 or 2-3/4 standard
- 1-3/8 1-3/4 standard
- 1-7/8 - 2-1/4 optional
- 6-pin removable core or SmartKey
- 1 x 2-1/4
- Specify round corner or square corner, or drive-in
- 1-1/4 x 3-5/8
- Specify round corner or square corner
- Other options available
- 1 throw
- Reversible for right or left-hand doors
- Grade 2 Certified
- Interior turn piece meets 4.13.9 ADA requirements
- Meets UL 3 hour fire rating for 782 and 784
- Optional UL 1/3 hour fire rating for all functions.
- Polished Brass - 3
- Antique Brass - 5
- Satin Nickel - 15
- Antique Nickel - 15A
- Satin Chrome - 26D
- Venetian Bronze - 11P
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.