Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

816 Key Control Deadbolt

  • Mfr # 816-3-SMT-6AL-RCS

  • Zoro # G408567508


product price: $94.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816-3-SMT-6AL-RCS
Zoro #
G408567508
UPC #
-
Country of Origin
United States

Description

SmartKey with 6 Way Adjustable Latch and Round Corner Strike in Polished Brass
816 DeadboltKey ControlThe smart alternative to master keying
Re-keying & managing a traditional master key system is labor intensive, time consuming & costly. With the first & only two cylinder Key Control Deadbolt, either cylinder can be re-keyed in seconds, without removing the lock from the door.Key Control:
  • Two separate cylinders, Tenant & Property Manager,allow for more tenant key cuts than a traditionalmaster key system
  • New proprietary keyway adds security - the tenant key will never fit into the Property Manager Cylinder
  • The Property Manager Cylinder is concealed when not in use to avoid tenant confusion
Increased Efficiency:
  • Re-key the lock without removing from the door
  • Save time & money by re-keying yourself
  • Maintain key control throughout tenant and employee turnover
Specifications: StandardDoor Prep:
  • Cross Bore 2-1/8
  • Edge Bore 1
  • Latch Face 1 x 2-1/4
Door Thickness:
  • 1 3/4
Cylinder:
  • 2 SmartKey Security cylinders: 1 standard Kwikset for users, 1 unique patented keyway for 1-Key Control
Faceplate:
  • 1 x 2-1/4
Strike:
  • 1 1/4 x 3-5/8
Bolt:
  • 1 throw
ANSI/BHMA:
  • A156.5 Grade 2
ADA:
  • Interior turn piece meets 4.13.9 ADA
UL:
  • Meets UL 3 hour fire rating for UL function.
  • UL Ref# R10923
Functions: :
  • Deadbolt operated by key outside and thumb turn inside.
817 UL Key Control Deadbolt:
  • Deadbolt operated by key outside and thumb turn inside.
Finishes:
  • 3 - Polished Brass
  • 5 - Antique Brass
  • 11P - Venetian Bronze
  • 15 - Satin Nickel
  • 26D - Brushed Chrome

This product contains 2 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.