816 Series Polished Brass Single Cylinder Key Control Deadbolt Featuring SmartKey Security

  • Mfr # 816 3 SMT RCAL RCS KC IN BOX

  • Zoro # G108567754


product price:  $88.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816 3 SMT RCAL RCS KC IN BOX
Zoro #
G108567754
UPC #
883351256483
Country of Origin
United States

Description

Step up to designer styles and superior security with Kwikset Signature Series products. The Key Control Deadbolt is perfect for multi-family dwellings, student housing, assisted living and rental properties. Kwiksets Key Control Deadbolt, featuring SmartKey Re-key Technology, is a revolutionary cost and time-saving alternative to master keying. With the first and only 2-cylinder Key Control Deadbolt, either cylinder can be re-keyed in seconds, without removing the lock from the door. Retain your 1-key access to all units and gain more flexible key management, all while saving time and money. This single cylinder deadbolt can be locked or unlocked by a key on the outside, or the turn piece on the inside. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement.
  • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Top concealed cylinder provides 1-key control for the property manager
  • Lower exposed cylinder allows unique user keys for the tenant
  • Re-key your user or control cylinder at any time in seconds
  • Maintain key control throughout tenant and employee turnover
  • Re-key the lock without removing from the door
  • Fits standard size doors 1-3/4 in. for 1 3/8 in. measurement a separate purchase of a thin door kit is required
  • SmartKey Security re-key technology is compatible with Kwikset KW1 keyway
  • Deadbolt operated by key outside and thumb turn inside
  • Comes with 2 keys
  • Latch has round corner faceplate
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Includes round deadbolt strike
  • 1 in. deadbolt throw
  • Easily installs in minutes with just a screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.