955PML 11P SMT CP Electronic Pembroke Lever, Keyless Key, AAA Grade, Zinc, Venetian Bronze

  • Mfr # 955PML 11P SMT CP
  • Zoro # G604307915
product price: 
$
175.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
955PML 11P SMT CP
Zoro #
G604307915
UPC #
883351716413
Country of Origin
Taiwan, Province of China

Description

Kwikset Electronic Pembroke Lever, Traditional Design, AAA Security Grade, 9 V Battery Power Source, 3 years Battery Life, Adjustable Backset Type, 2-3/8 in or 2-3/4 in Backset Size, 1-3/8 to 1-3/4 in Door thickness, 1 Number of Cylinders, KW1 Keyway, Keyless, SmartKey Re-Key Technology, Round Corner Latch, 1 x 2-1/4 in Faceplate Size, Full Lip Round Corner Strike, 2-1/4 in Strike Size, 30 Number of User Codes, Commercial Commercial/Residential, 3-5/16 in Projection Size, Motorized Bolt, Yes Keypad Included, Yes Lighted Keypad, No Biometric Lock, Zinc, Venetian Bronze, Dimensions: 5-31/32 in H x 5-3/4 in W x 3-5/16 in D

Ratings & reviews