Zoro Homepage

985 Double Cylinder Deadbolt

  • Mfr # 985-11P-SMT-RCAL-RCS

  • Zoro # G108567631


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-11P-SMT-RCAL-RCS
Zoro #
G108567631
UPC #
883351146517
Country of Origin
United States

Description

SmartKey with Round Corner Adjustable Latch and Round Corner Strike in Venetian Bronze
980 DeadboltFeaturing SmartKeyKwiksets timeless 980 deadbolt is both tough and attractive. With a variety of finishes, this deadbolt can be paired with an assortment of knobs, levers or handles.Features:
  • Featuring SmartKey Security
  • ANSI/BHMA Grade A - Highest Residential Security, Durability and Finish
  • Easy to Install
Specifications: Door Prep:
  • 980, 985:
    • Crossbore 2 1/8 or 1 1/2
    • Edge Bore 1
  • 982, 984:
    • Crossbore 2 1/8
    • Edge Bore 1
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 - 1 3/4 Doors standard
  • 1 7/8 - 2 1/4 optional
Cylinder:
  • SmartKey Security or Pin & Tumbler
Faceplates:
  • 1 x 2 1/4 Specify round corner, square corner or drive-in
Strikes:
  • Standard: Grade 2, 1 1/4 x 3 5/8 Specify round corner or square corner. For Grade 1 order 5278 Strike option and Ultra Strike Door Jamb Brace. Other options available.
Bolt:
  • 1 Throw
Door Handing:
  • Reversible for right or left-hand doors
ANSI/BHMA:
  • Grade A
ADA:
  • Interior turn pieces are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
UL:
  • Meets UL 3 hour fire rating for 982 and 984 Optional UL* 1/3 hour fire rating for all functions
Functions: 980/982UL Single Cylinder:
  • Deadbolt operated by key outside and thumbturn inside.
985/984UL Double Cylinder:
  • Deadbolt operated by key both sides.
Finishes:
  • Polished Brass - L03/3
  • Antique Brass - 5
  • Venetian Bronze - 11P
  • Satin Nickle - 15
  • Matte Black - 514

This product contains 2 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.