Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

985 Double Cylinder Deadbolt

  • Mfr # 985-514-RCAL-RCS

  • Zoro # G508567590


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-514-RCAL-RCS
Zoro #
G508567590
UPC #
-
Country of Origin
United States

Description

with Round Corner Adjustable Latch and Round Corner Strike in Iron Black
980 DeadboltFeaturing SmartKeyKwiksets timeless 980 deadbolt is both tough and attractive. With a variety of finishes, this deadbolt can be paired with an assortment of knobs, levers or handles.Features:
  • Featuring SmartKey Security
  • ANSI/BHMA Grade A - Highest Residential Security, Durability and Finish
  • Easy to Install
Specifications: Door Prep:
  • 980, 985:
    • Crossbore 2 1/8 or 1 1/2
    • Edge Bore 1
  • 982, 984:
    • Crossbore 2 1/8
    • Edge Bore 1
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 - 1 3/4 Doors standard
  • 1 7/8 - 2 1/4 optional
Cylinder:
  • SmartKey Security or Pin & Tumbler
Faceplates:
  • 1 x 2 1/4 Specify round corner, square corner or drive-in
Strikes:
  • Standard: Grade 2, 1 1/4 x 3 5/8 Specify round corner or square corner. For Grade 1 order 5278 Strike option and Ultra Strike Door Jamb Brace. Other options available.
Bolt:
  • 1 Throw
Door Handing:
  • Reversible for right or left-hand doors
ANSI/BHMA:
  • Grade A
ADA:
  • Interior turn pieces are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
UL:
  • Meets UL 3 hour fire rating for 982 and 984 Optional UL* 1/3 hour fire rating for all functions
Functions: 980/982UL Single Cylinder:
  • Deadbolt operated by key outside and thumbturn inside.
985/984UL Double Cylinder:
  • Deadbolt operated by key both sides.
Finishes:
  • Polished Brass - L03/3
  • Antique Brass - 5
  • Venetian Bronze - 11P
  • Satin Nickle - 15
  • Matte Black - 514

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.