Abbey Keyed Entry Knob

  • Mfr # 740A-3-SMT-6AL-RCS-GC

  • Zoro # G408579983


product price:  $73.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740A-3-SMT-6AL-RCS-GC
Zoro #
G408579983
UPC #
883351569491
Country of Origin
United States

Description

SmartKey with 6AL Latch and Round Corner Strike in Polished Brass
Abbey KnobsKwikset Signature SeriesGreat hardware can transform the look of your home. With a variety of styles, functions and finishes, Kwikset's knobs are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge Bore 1
Backset:
  • Adjustable to 2-3/8 or 2-3/4
  • 5 available as service part
Door Thickness:
  • 1-3/8 1-3/4 doors standard
  • 2-1/4 doors optional on 200 and 400 models only
Cylinder:
  • SmartKey Security or Pin & Tumbler
Faceplate:
  • 1 x 2-1/4
  • Specify round corner, square corner or drive-in
  • Also available as drive-in latch
Strikes:
  • 2-1/4 full lip
  • Specify round corner or square corner.
  • Other options available
Bolt:
  • 1/2 throw
Door Handing:
  • Reversible for right or left hand doors
ANSI/BHMA:
  • Grade 3 Certified
  • all functions except 488
ADA:
  • N/A
UL:
  • Optional UL 1/3 hour fire rating for all functions
Functions: Passage/Hall/Closet:
  • Both knobs always free.
Privacy/Bed/Bath:
  • Both knobs locked or unlocked by turnbutton inside. Outside knob unlocked by emergency key.
Keyed Entry:
  • Both sides locked or unlocked by key outside or turnbutton inside.
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation.
Finishes:
  • Antique Brass
  • Polished Brass
  • Satin Chrome

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.