Abbey Knob Interior Single Cylinder Handleset Trim, Bright Polished Brass
Mfr # 966A-3GC
Zoro # G308581178
product price:Â $80.35
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
966A-3GC
Zoro #
G308581178
UPC #
42049109658
Country of Origin
United States
Description
Abbey Knob Interior Single Cylinder Handleset Trim in Polished Brass
Abbey KnobsKwikset Signature SeriesGreat hardware can transform the look of your home. With a variety of styles, functions and finishes, Kwikset's knobs are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Abbey KnobsKwikset Signature SeriesGreat hardware can transform the look of your home. With a variety of styles, functions and finishes, Kwikset's knobs are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
- Cross Bore 2-1/8
- Edge Bore 1
- Adjustable to 2-3/8 or 2-3/4
- 5 available as service part
- 1-3/8 1-3/4 doors standard
- 2-1/4 doors optional on 200 and 400 models only
- SmartKey Security or Pin And Tumbler
- 1 x 2-1/4
- Specify round corner, square corner or drive-in
- Also available as drive-in latch
- 2-1/4 full lip
- Specify round corner or square corner.
- Other options available
- 1/2 throw
- Reversible for right or left hand doors
- Grade 3 Certified
- all functions except 488
- N/A
- Optional UL 1/3 hour fire rating for all functions
- Antique Brass
- Polished Brass
- Satin Chrome
MUST ALSO PURCHASE 800 series outside trim for a complete handleset