Zoro Homepage

Abbey Passage Knob

  • Mfr # 720A-3-6AL-RCS-GC

  • Zoro # G808568273


product price: $47.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720A-3-6AL-RCS-GC
Zoro #
G808568273
UPC #
883351556156
Country of Origin
United States

Description

with 6AL Latch and Round Corner Strike in Polished Brass
Abbey KnobsKwikset Signature SeriesGreat hardware can transform the look of your home. With a variety of styles, functions and finishes, Kwikset's knobs are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge Bore 1
Backset:
  • Adjustable to 2-3/8 or 2-3/4
  • 5 available as service part
Door Thickness:
  • 1-3/8 1-3/4 doors standard
  • 2-1/4 doors optional on 200 and 400 models only
Cylinder:
  • SmartKey Security or Pin & Tumbler
Faceplate:
  • 1 x 2-1/4
  • Specify round corner, square corner or drive-in
  • Also available as drive-in latch
Strikes:
  • 2-1/4 full lip
  • Specify round corner or square corner.
  • Other options available
Bolt:
  • 1/2 throw
Door Handing:
  • Reversible for right or left hand doors
ANSI/BHMA:
  • Grade 3 Certified
  • all functions except 488
ADA:
  • N/A
UL:
  • Optional UL 1/3 hour fire rating for all functions
Functions: Passage/Hall/Closet:
  • Both knobs always free.
Privacy/Bed/Bath:
  • Both knobs locked or unlocked by turnbutton inside. Outside knob unlocked by emergency key.
Keyed Entry:
  • Both sides locked or unlocked by key outside or turnbutton inside.
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation.
Finishes:
  • Antique Brass
  • Polished Brass
  • Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.