Aliso Knob Interior Single Cylinder Handleset Trim, Venetian Bronze

  • Mfr # 966AO-11P

  • Zoro # G509921360


product price:  $48.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966AO-11P
Zoro #
G509921360
UPC #
883351566117
Country of Origin
United States

Description

Aliso KnobFeaturing SmartKeyGreat hardware can transform the look of your home. With a variety of styles, functions and finishes, Kwikset's knobs are sure to define your decor from the moment someone walks into your home.Features:Features SmartKey Re-Key Technologywith BumpGuard ProtectionANSI/BHMA Grade 3 Certifi ed Quality & Security. Adjustable to Fit All Standard Door PreperationsSpecifications: Door Prep:Cross Bore 2 1/8 in.Edge Bore 1 in.Latch face 1 in. x 2 1/4 in. Backset:Adjustable to 2 3/8 in. or 2 3/4 in. Door Thickness:1 3/8 in. - 1 3/4 in. doors standard Cylinder:SmartKey Faceplates:1 in. x 2 1/4 in. Specify 6-way, round corner, square corner, or drive in. Strikes:2 1/4 in. full lip standard.Specify round corner, square corner. Bolt:1/2 in. throw for all functions. ANSI/BHMA:A156.2 Grade 3Finishes:Satin Nickel - 15Venetian Bronze - 11PSatin Chrome - 26Polished Brass - 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.