Zoro Homepage

Aliso Passage Knob

  • Mfr # 200AO-26-6AL-RCS

  • Zoro # G108568270


product price: $34.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200AO-26-6AL-RCS
Zoro #
G108568270
UPC #
883351566315
Country of Origin
United States

Description

with 6AL Latch and Round Corner Strike in Polished Chrome
Aliso KnobFeaturing SmartKeyGreat hardware can transform the look of your home. With a variety of styles, functions and finishes, Kwikset's knobs are sure to define your decor from the moment someone walks into your home.Features:
  • Features SmartKey Re-Key Technologywith BumpGuard Protection
  • ANSI/BHMA Grade 3 Certifi ed Quality & Security
  • Adjustable to Fit All Standard Door Preperations
Specifications: Door Prep:
  • Cross Bore 2 1/8
  • Edge Bore 1
  • Latch face 1 x 2 1/4
Backset:
  • Adjustable to 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 1 3/4 doors standard
Cylinder:
  • SmartKey
Faceplates:
  • 1 x 2 1/4. Specify 6-way, round corner, square corner, or drive in.
Strikes:
  • 2 1/4 full lip standard.
  • Specify round corner, square corner.
Bolt:
  • 1/2 throw for all functions.
ANSI/BHMA:
  • A156.2 Grade 3
Functions: Passage/Hall/Closet:
  • Both knobs always free.
Privacy/Bed/Bath:
  • Both knobs locked or unlocked by turnbutton inside.
  • Outside knob unlocked by emergency key.
Keyed Entry:
  • Both sides locked or unlocked by key outside or turnbutton inside.
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation.
Finishes:
  • Satin Nickel - 15
  • Venetian Bronze - 11P
  • Satin Chrome - 26
  • Polished Brass - 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.