
Amador Exterior Single Cylinder Handleset Trim
Mfr # 687AMD-514-SMT-6AL-RCS-LIP
Zoro # G108666631
product price:Â $214.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
687AMD-514-SMT-6AL-RCS-LIP
Zoro #
G108666631
UPC #
-
Country of Origin
United States
Description
SmartKey with 6 Way Adjustable Latch and Round Corner Strike in Iron Black
Amador HandlesetFeaturing SmartKeyAmador has a refined, structural look with its simplistic modern design. Priced affordably, this handleset offers acheivable style while maintaining superior security.Features:
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Amador HandlesetFeaturing SmartKeyAmador has a refined, structural look with its simplistic modern design. Priced affordably, this handleset offers acheivable style while maintaining superior security.Features:
- Featuring SmartKey Security - protecting against advanced break-in techniques.
- ANSI/BHMA Grade 3 Certified Security & Quality
- Deadbolt:
- 2-1/8 or 1-1/2 Edge Bore 1
- Latch Face 1 x 2-1/4
- Handle:
- Cross Bore 2-1/8
- Edge Bore 1
- Deadbolt:
- Adjustable to 2-3/8 or 2-3/4
- Handle:
- Adjustable to 2-3/8 or 2-3/4
- 1-3/4 doors standard
- 2-1/4 doors optional
- Not designed for use on 1-3/8 doors
- SmartKey Security
- 1 x 2-1/4
- Specify round corner, square corner or drive-in
- Deadbolt:
- 1 x 2-1/4. Specify round corner or square corner.
- Other options available.
- Handle:
- 2-1/4 full lip. Specify round corner or square corner.
- Other options available.
- Deadbolt:
- 1 throw
- Handle:
- 1/2 throw
- Reversible for right or left-hand doors
- Deadbolt is Grade 3 Certified
- N/A
- Optional UL 1/3 hour fire rating for all functions except 699 & 502
- 11P - Venetian Bronze*
- 15 - Satin Nickel*
- 514 - Matte Black*
- 26 - Polished Chrome
- 26D - Satin Chrome
- *Microban
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.