
Amador SGL CYL Exterior Handleset Smart
Mfr # 687AMDLIP-26S.DS
Zoro # G1091472
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Series
Kwikset Security Series
Handle Length
15.9 in
Color
Bright Chrome
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
687AMDLIP-26S.DS
Zoro #
G1091472
UPC #
042049272130
Country of Origin
China
Dimensions
Handle Length
15.9 in
Height
4 in
Width
7.3 in
Details
Item
Amador SGL CYL Exterior Handleset Smart
Finish
Bright Chrome
Series
Kwikset Security Series
Color
Bright Chrome
Material
Zinc
Description
Amador SGL CYL Exterior Handleset Smart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.