Arlington Exterior Single Cylinder Handleset Trim

  • Mfr # 800AN-15-RCAL-RCS-LIP

  • Zoro # G708667014


product price: $167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800AN-15-RCAL-RCS-LIP
Zoro #
G708667014
UPC #
883351656146
Country of Origin
United States

Description

with Round Corner Adjustable Latch and Round Corner Strike in Satin Nickel
Arlington HandlesetFeaturing SmartKeyHandlesets can elevate the entry of your home and create a warm welcome for all who come to your door. Whether you like the sleek, clean look of contemporary decor or the delicate curves of traditional hardware, Kwikset offers many styles and finishes so you can have the look you want while maintaining certified security.The Keyed One Side function is a Single Cylinder deadbolt. It has a keyed cylinder on the outside and a thumb turn to lock and unlock the door on the inside.Features:
  • Designer style and superior security with this Kwikset Signature Series product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security re-key technology is compatible with Kwikset KW1 keyway or SC1 keyway options
  • Comes with 2 keys Fully reversible interior lever
  • Latch has 2 interchangeable faceplates
  • Handleset Deadbolt ANSI/BHMA Grade 1 Certified
  • Latch has adjustable backset 2-3/8 to 2-3/4 to fit all standard door preparations
  • Includes both deadbolt and full lip round strikes
  • 1 in. deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Specifications: Door Prep:
  • Deadbolt -
    • Cross Bore 2-1/8 or 1-1/2
    • Edge Bore 1
  • Handle -
    • Cross Bore 2-1/8
    • Edge Bore 1
Backset:
  • Deadbolt -
    • Adjustable to 2-3/8 or 2-3/4
  • Handle -
    • Adjustable to 2-3/8 or 2-3/4
Door Thickness:
  • 1-3/4 doors standard. 2-1/4 doors optional. Not designed for use on 1-3/8 doors.
Cylinder:
  • SmartKey Security or Pin & Tumbler
Faceplate:
  • 1 x 2-1/4. Specify round corner, square corner or drive-in.
Strikes:
  • Deadbolt -
    • 1-1/4 x 3-5/8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.