This item is Discontinued.

Kwikset Ashfield 24" Double Towel Bar 90795-003

This item is Discontinued.

Kwikset

Ashfield 24" Double Towel Bar (Discontinued)

Mfr # 90795-003
Zoro # G1092014
UPC # 042049279856
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90795-003
Zoro #
G1092014
UPC #
042049279856
Country of Origin
China

Details

Item
Ashfield 24" Double Towel Bar

Description

Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. The company’s unwavering commitment to meeting homeowners’ needs has inspired its innovative lock portfolio that includes patented SmartKey SecurityTM deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, KevoTM, door hardware with Microban® antimicrobial product protection and a wide variety of styles and finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.