Zoro Homepage
This item is Discontinued.
Kwikset Ashfield 24" Towel Bar 90790-005

Ashfield 24" Towel Bar (Discontinued)

  • Mfr # 90790-005
  • Zoro # G1092032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90790-005
Zoro #
G1092032
UPC #
042049284317
Country of Origin
China

Details

Item
Ashfield 24" Towel Bar

Description

Ashfield 24 In. Towel Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.