
Ashfield Exterior Single Cylinder Handleset Trim
Mfr # 800ADH-11P-SMT-6AL-RCS-LIP
Zoro # G508666996
product price:Â $336.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
800ADH-11P-SMT-6AL-RCS-LIP
Zoro #
G508666996
UPC #
-
Country of Origin
United States
Description
SmartKey with 6 Way Adjustable Latch and 85303 Strike in Venetian Bronze
Ashfield HandlesetFeaturing SmartKeyStylish and timeless, Ashfield's vintage inspired design brings together time-honored country traditions.Features:
Ashfield HandlesetFeaturing SmartKeyStylish and timeless, Ashfield's vintage inspired design brings together time-honored country traditions.Features:
- Features New Advanced SmartKey Security
- Handleset Deadbolt has ANSI/BHMA Grade 1 Certified Security
- Cross Bore 2 1/8
- Edge Bore 1
- Latch Face 1 x 2 1/4
- Adjustable 2 3/8 or 2 3/4
- 1 3/4 Standard
- Thick door service part available for up to 2 1/4
- 1 x 2 1/4
- Specify square, round, or drive in
- Deadbolt:
- 1 1/4 x 3 5/8
- Specify square, round, or drive in
- Handle:
- 2 1/4 full lip
- Specify square, round, or drive in
- Other options available
- Deadbolt:
- 1 throw
- Handle:
- 1/2 throw
- SmartKeySecurity or Pin & Tumbler
- Reversible for right or left-hand doors
- Deadbolt is Grade 1 Certified
- Optional 20 minute UL fire rating available except for 819 function
- N/A
- Exterior only, Latch bolt operated by thumb piece outside. Deadbolt operated by key outside.
- 818 ADH SMT
- Exterior only, Handle acts as pull only. For inactive leaf or double doors. No Operation.
- 819 ADH
- Latch bolt operated by thumb piece outside and lever inside. No Deadbolt.
- 815 ADH x ADL
- Available with Halifax ADL lever
- Interior only, Latch bolt operated by lever inside. Deadbolt operated by thumb turn inside.
- 971___SMT
- Indicate interior lever style
- Interior only, Lever acts as a pull only. For inactive leaf or double doors. No operation.
- 973___
- Indicate interior lever style
- Polished Brass LO3
- Venetian Bron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.