Ashfield Exterior Single Cylinder Handleset Trim

  • Mfr # 800ADH-11P-SMT-RCAL-RCS-LIP

  • Zoro # G808667860


product price:  $354.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800ADH-11P-SMT-RCAL-RCS-LIP
Zoro #
G808667860
UPC #
883351105033
Country of Origin
United States

Description

SmartKey with Round Corner Adjustable Latch and Round Corner Strike in Venetian Bronze
Ashfield HandlesetFeaturing SmartKeyStylish and timeless, Ashfield's vintage inspired design brings together time-honored country traditions.Features:
  • Features New Advanced SmartKey Security
  • Handleset Deadbolt has ANSI/BHMA Grade 1 Certified Security
Specifications: Door Prep:
  • Cross Bore 2 1/8
  • Edge Bore 1
  • Latch Face 1 x 2 1/4
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/4 Standard
  • Thick door service part available for up to 2 1/4
Faceplates:
  • 1 x 2 1/4
  • Specify square, round, or drive in
Strikes:
  • Deadbolt:
    • 1 1/4 x 3 5/8
    • Specify square, round, or drive in
  • Handle:
    • 2 1/4 full lip
    • Specify square, round, or drive in
    • Other options available
Bolt:
  • Deadbolt:
    • 1 throw
  • Handle:
    • 1/2 throw
Cylinder:
  • SmartKeySecurity or Pin & Tumbler
Door Handing:
  • Reversible for right or left-hand doors
ANSI/BHMA:
  • Deadbolt is Grade 1 Certified
UL:
  • Optional 20 minute UL fire rating available except for 819 function
ADA:
  • N/A
Functions: Handleset Single-Cylinder:
  • Exterior only, Latch bolt operated by thumb piece outside. Deadbolt operated by key outside.
  • 818 ADH SMT
Handleset Dummy:
  • Exterior only, Handle acts as pull only. For inactive leaf or double doors. No Operation.
  • 819 ADH
Handle with Lever:
  • Latch bolt operated by thumb piece outside and lever inside. No Deadbolt.
  • 815 ADH x ADL
  • Available with Halifax ADL lever
InteriorPack Single-Cylinder:
  • Interior only, Latch bolt operated by lever inside. Deadbolt operated by thumb turn inside.
  • 971___SMT
  • Indicate interior lever style
Interior Pack Dummy:
  • Interior only, Lever acts as a pull only. For inactive leaf or double doors. No operation.
  • 973___
  • Indicate interior lever style
Finishes:
  • Polished Brass LO3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.