Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashfield Half Dummy Lever, Iron Black

  • Mfr # 788ADL-514

  • Zoro # G608580185


product price: $38.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788ADL-514
Zoro #
G608580185
UPC #
883351199919
Country of Origin
United States

Description

Ashfield Half Dummy Lever in Iron Black
Ashfield LeverKwikset Signature SeriesStylish and timeless, Ashfield's vintage inspired design brings together time-honored country traditions.Features:
  • Reversible Lever Fits Both Left and Right Handed Doors
  • Concealed Screws
  • ANSI BHMA Grade 2 Certified
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge bore 1
Backset:
  • Adjustable 2-3/8 or 2-3/4
  • UL functions 2-3/4 standard or 2-3/8 optional
Door Thickness:
  • 1-3/8 - 1-3/4 Doors standard
  • 2-1/4 doors optional on 720 and 740 functions only
Cylinder:
  • SmartKey Security
Faceplates:
  • 1 x 2-1/4 Specify round corner, square corner or drive-in.
Strikes:
  • 2-1/4 Full lip. Specify round corner or square corner.
  • Other options available.
Bolt:
  • 1/2 Throw
Door Handing:
  • Reversible for both Left and Right handed doors.
  • Specify handing only with Inactive and Interior Pack levers.
ANSI/BHMA:
  • Grade 2 Certified
ADA:
  • Functions 720 and 788 satisfy section 4. 13. 9 ADA requirement.
UL:
  • Meets UL 3 hour fire rating for 725, 735, 745, 746, 755.
  • Optional UL 1/3 hour fire rating for all functions.
Functions: Passage/Hall/Closet:
  • Both levers always free
Privacy/Bed/Bath:
  • Both levers locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key
Keyed Entry Lever:
  • Both sides locked or unlocked by key outside or turnbutton inside
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation
Finishes:
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Antique Nickel - 15A
  • Polished Chrome - 26
  • Matte Black - 514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.