
Ashfield Lever Interior Double Cylinder Handleset Trim
Mfr # 967ADL-514
Zoro # G308666745
product price: $87.65
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
967ADL-514
Zoro #
G308666745
UPC #
-
Country of Origin
United States
Description
in Iron Black
Ashfield LeverKwikset Signature SeriesStylish and timeless, Ashfields vintage inspired design brings together time-honored country traditions.Features:
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Ashfield LeverKwikset Signature SeriesStylish and timeless, Ashfields vintage inspired design brings together time-honored country traditions.Features:
- Reversible Lever Fits Both Left and Right Handed Doors
- Concealed Screws
- ANSI BHMA Grade 2 Certified
- Cross Bore 2-1/8
- Edge bore 1
- Adjustable 2-3/8 or 2-3/4
- UL functions 2-3/4 standard or 2-3/8 optional
- 1-3/8 - 1-3/4 Doors standard
- 2-1/4 doors optional on 720 and 740 functions only
- SmartKey Security
- 1 x 2-1/4 Specify round corner, square corner or drive-in.
- 2-1/4 Full lip. Specify round corner or square corner.
- Other options available.
- 1/2 Throw
- Reversible for both Left and Right handed doors.
- Specify handing only with Inactive and Interior Pack levers.
- Grade 2 Certified
- Functions 720 and 788 satisfy section 4. 13. 9 ADA requirement.
- Meets UL 3 hour fire rating for 725, 735, 745, 746, 755.
- Optional UL 1/3 hour fire rating for all functions.
- Venetian Bronze - 11P
- Satin Nickel - 15
- Antique Nickel - 15A
- Polished Chrome - 26
- Matte Black - 514
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.