Zoro Homepage

Aura Venetian Bronze Single Cylinder Electronic Bluetooth Keypad Smart Lock Deadbolt featuring Smart

  • Mfr # 942BLEDB11PSMTT

  • Zoro # G108567860


product price: $334.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
942BLEDB11PSMTT
Zoro #
G108567860
UPC #
883351679756
Country of Origin
United States

Description

Aura Bluetooth Smart Lock is a keyless entry electronic deadbolt featuring SmartKey. Using the Kwikset App within Bluetooth range, you can lock/unlock the Aura Smart Lock and program up to 250 user access codes that can be scheduled and customized. The Venetian Bronze finish is hand-rubbed to reveal unique bronze highlights and provides a rich and warm complement to the product's style.
  • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Create, temporarily disable and delete user codes from your smartphone using the Kwikset app within Bluetooth range of the lock
  • Set schedules for custom user codes from your smartphone using the Kwikset app within Bluetooth range of the lock
  • Receive notifications of the lock's activity on your smartphone using the Kwikset app within Bluetooth range of the lock
  • View the lock's event history from your smartphone using the Kwikset app within Bluetooth range of the lock
  • Keypad features a 1-touch locking button for convenient locking from the outside
  • Kwikset-patented technology that prevents against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Audible beeps and visual flash when batteries are low
  • Alarm sounds after 3 consecutive incorrect codes are entered
  • Temporarily disable the keypad to prevent unwanted entry
  • Includes traditional key functionality for peace of mind
  • Tamper resistant interior cover
  • SmartKey Security re-key technology is compatible with Kwikset KW1 keyway
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Keypad stays lit for 30-seconds after inactivity
  • Customized automatic door locking after 30-seconds for peace of mind
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Meets or exceeds underwriter laboratories UL testing requirements specified for each product grade or rating
  • Requires 4 AA batteries, included
  • Easily installs in minutes with just a screwdriver
  • Latch is 20-minute fire rated with round corner face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.