This item is Discontinued.

Kwikset Avalon 24" Towel Bar 90790-011

This item is Discontinued.

Kwikset

Avalon 24" Towel Bar (Discontinued)

Mfr # 90790-011
Zoro # G1093049
UPC # 042049136135
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90790-011
Zoro #
G1093049
UPC #
042049136135
Country of Origin
China

Details

Item
Avalon 24" Towel Bar

Description

Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. The company’s unwavering commitment to meeting homeowners’ needs has inspired its innovative lock portfolio that includes patented SmartKey SecurityTM deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, KevoTM, door hardware with Microban® antimicrobial product protection and a wide variety of styles and finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.