
Avalon Exterior Single Cylinder Handleset Trim
Mfr # 800AVH-514-SMT-6AL-RCS-LIP
Zoro # G108666877
product price:Â $348.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800AVH-514-SMT-6AL-RCS-LIP
Zoro #
G108666877
UPC #
-
Country of Origin
United States
Description
SmartKey with 6 Way Adjustable Latch and Round Corner Strike in Iron Black
Avalon HandlesetSignature SeriesHandlesets can elevate the entry of your home and create a warm welcome for all who come to your door. Whether you like the sleek, clean look of contemporary decor or the delicate curves of traditional hardware, Kwikset offers many styles and finishes so you can have the look you want while maintaining certified security.Specifications: Door Prep:
Avalon HandlesetSignature SeriesHandlesets can elevate the entry of your home and create a warm welcome for all who come to your door. Whether you like the sleek, clean look of contemporary decor or the delicate curves of traditional hardware, Kwikset offers many styles and finishes so you can have the look you want while maintaining certified security.Specifications: Door Prep:
- Deadbolt:
- Cross Bore 2-1/8 or 1-1/2
- Edge Bore 1
- Handle:
- Cross Bore 2-1/8
- Edge Bore 1
- Deadbolt:
- Adjustable to 2-3/8 or 2-3/4
- Handle:
- Adjustable to 2-3/8 or 2-3/4
- 1-3/4 doors standard
- 2-1/4 doors optional
- Not designed for use on 1-3/8 doors
- SmartKey Security or Pin & Tumbler
- 1 x 2-1/4
- Specify round corner, square corner or drive-in
- Deadbolt:
- 1-1/4 x 3-5/8
- Specify round corner or square corner
- Others options available
- Handle:
- 2-1/4 full lip
- Specify round corner or square corner
- Other options available
- Deadbolt:
- 1 throw
- Handle:
- 1/2 throw
- Reversible for right or left-hand doors
- Deadbolt is Grade 1 Certified
- Montara Deadbolt is Grade 2 Certified
- N/A
- Optional 1/3 hour UL* fire rating for all functions except 802, 819 and 502
- The Keyed One Side function is a Single Cylinder deadbolt. It has a keyed cylinder on the outside and a thumb turn to lock and unlock the door on the inside.
- Deadbolts come in two versions. Double Cylinder Deadbolts have a keyed cylinder on both sides. This is a good option for doors with glass or windows since an intruder can't break into the door even if the glass/window is broken.
- The Handle Only function is available with knobs/lever or as exterior only and can be paired with your deadbolt of choice, including any of our electronic or smart deadbolts.
- The Pull Only function is a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.