Zoro Homepage

Balboa Half Dummy Lever, Satin Brass Blackened

  • Mfr # 488BLLH-5

  • Zoro # G008569797


product price: $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488BLLH-5
Zoro #
G008569797
UPC #
-
Country of Origin
United States

Description

Balboa Half Dummy Lever Left Hand in Antique Brass
Balboa leverFeaturing SmartKeyThe Balboa lever's wave style design is an attractive addition to any home.Features:
  • Features SmartKey Re-Key Technologywith BumpGuard Protection
  • ANSI/BHMA Grade 3 Certified Security And Quality
Specifications: Door Prep:
  • Cross Bore 2 1/8
  • Edge Bore 1
Backset:
  • Adjustable to 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 1 3/4 standard, 2 1/4 doors optional on 200 and 405 functions only
Cylinder:
  • SmartKey or traditional 5-Pin Pin And Tumbler
Faceplates:
  • 1 x 2 1/4. Specify round corner, square corner or drive-in.
Strikes:
  • 2 1/4 full lip standard. Specify round corner, square corner. Other options available.
Bolt:
  • 1/2 throw.
Door Handing:
  • Reversible for right or left-handed doors. Specify handing only on dummy and handleset interiors only.
ANSI/BHMA:
  • A156.2 Grade 3 all functions except 488.
Functions: 200 Passage/Hall/Closet:
  • Both levers always free.
300 Privacy/Bed/Bath:
  • Both levers locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key.
405 Keyed Entry:
  • Both levers locked or unlocked by key outside or turnbutton inside.
488 Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required.Must specify right or left hand.
  • Balboa also available as handleset interior style
Finishes:
  • Polished Brass - 3
  • Antique Brass - 5
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.