Balboa Lever Entry Door Lock with New Chassis and 6AL Latch and RCS Strike Satin Chrome Finish
- Mfr # 405BL-26D
- Zoro # G109090336
product price:Â
$
42.89
/ea
Key Features
Lockset Finish
Satin Chrome
Keyway Type
Kwikset Keyway
Strike Dim.
2-1/4 in x 1-5/8 in x 1-1/8 in
Lockset Function
Entry
Strike Type
Round Corner Full Lip Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405BL-26D
- Zoro #
- G109090336
- UPC #
- 883351857819
- Country of Origin
- Mexico
Details
- Lockset Finish
- Satin Chrome
- Keyway Type
- Kwikset Keyway
- Strike Dim.
- 2-1/4 in x 1-5/8 in x 1-1/8 in
- Lockset Function
- Entry
- Strike Type
- Round Corner Full Lip Strike
- Backset
- Adjustable Backset
- Number of Pins
- 5 Pin
- Material
- Zinc
- Series
- Kwikset Security Series
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Balboa Lever Entry Door Lock with New Chassis and 6AL Latch and RCS Strike Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.