Zoro Homepage

Balboa Lever Interior Single Cylinder Handleset Trim

  • Mfr # 604BL-RH-26

  • Zoro # G508668013


product price: $55.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604BL-RH-26
Zoro #
G508668013
UPC #
-
Country of Origin
United States

Description

Balboa Lever Right Hand Interior Single Cylinder Handleset Trim in Polished Chrome
Balboa leverFeaturing SmartKeyThe Balboa levers wave style design is an attractive addition to any home.Features:
  • Features SmartKey Re-Key Technologywith BumpGuard Protection
  • ANSI/BHMA Grade 3 Certified Security & Quality
Specifications: Door Prep:
  • Cross Bore 2 1/8
  • Edge Bore 1
Backset:
  • Adjustable to 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 1 3/4 standard, 2 1/4 doors optional on 200 and 405 functions only
Cylinder:
  • SmartKey or traditional 5-Pin Pin & Tumbler
Faceplates:
  • 1 x 2 1/4. Specify round corner, square corner or drive-in.
Strikes:
  • 2 1/4 full lip standard. Specify round corner, square corner. Other options available.
Bolt:
  • 1/2 throw.
Door Handing:
  • Reversible for right or left-handed doors. Specify handing only on dummy and handleset interiors only.
ANSI/BHMA:
  • A156.2 Grade 3 all functions except 488.
Finishes:
  • Polished Brass - 3
  • Antique Brass - 5
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.