This item is Discontinued.

Kwikset Balboa Lever Interior Single Cylinder Handleset Trim 966BL-LH-11P

This item is Discontinued.

Kwikset

Balboa Lever Interior Single Cylinder Handleset Trim (Discontinued)

Mfr # 966BL-LH-11P
Zoro # G308668053
UPC # 883351309981
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
966BL-LH-11P
Zoro #
G308668053
UPC #
883351309981
Country of Origin
United States

Description

Balboa Lever Left Hand Interior Single Cylinder Handleset Trim in Venetian Bronze
Balboa leverFeaturing SmartKeyThe Balboa levers wave style design is an attractive addition to any home.Features:
  • Features SmartKey Re-Key Technologywith BumpGuard Protection
  • ANSI/BHMA Grade 3 Certified Security & Quality
Specifications: Door Prep:
  • Cross Bore 2 1/8
  • Edge Bore 1
Backset:
  • Adjustable to 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 1 3/4 standard, 2 1/4 doors optional on 200 and 405 functions only
Cylinder:
  • SmartKey or traditional 5-Pin Pin & Tumbler
Faceplates:
  • 1 x 2 1/4. Specify round corner, square corner or drive-in.
Strikes:
  • 2 1/4 full lip standard. Specify round corner, square corner. Other options available.
Bolt:
  • 1/2 throw.
Door Handing:
  • Reversible for right or left-handed doors. Specify handing only on dummy and handleset interiors only.
ANSI/BHMA:
  • A156.2 Grade 3 all functions except 488.
Finishes:
  • Polished Brass - 3
  • Antique Brass - 5
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.