Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balboa Passage Door Lock w/New Chassis

  • Mfr # 200BL-11P

  • Zoro # G1017001


product price: $34.69
/ea

Key Features

Series
Kwikset Security Series
Finish
Venetian Bronze
Size
4-2/9" Lever Length; 1-15/16" Projection
Width
6 in
Length
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200BL-11P
Zoro #
G1017001
UPC #
042049298765
Country of Origin
China

Dimensions

Size
4-2/9" Lever Length; 1-15/16" Projection
Width
6 in
Length
6.8 in
Depth
3.2 in

Details

Series
Kwikset Security Series
Finish
Venetian Bronze
Item
Balboa Passage Door Lock w/New Chassis
Color
Venetian Bronze
Material
Zinc

Description

Item Balboa Passage Door Lock w/New Chassis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.