Zoro Homepage

Balboa Passage Lever

  • Mfr # 200BL-5-6AL-RCS

  • Zoro # G008569780


product price: $59.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200BL-5-6AL-RCS
Zoro #
G008569780
UPC #
-
Country of Origin
United States

Description

with 6AL Latch and Round Corner Strike in Antique Brass
Balboa leverFeaturing SmartKeyThe Balboa levers wave style design is an attractive addition to any home.Features:
  • Features SmartKey Re-Key Technologywith BumpGuard Protection
  • ANSI/BHMA Grade 3 Certified Security & Quality
Specifications: Door Prep:
  • Cross Bore 2 1/8
  • Edge Bore 1
Backset:
  • Adjustable to 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 1 3/4 standard, 2 1/4 doors optional on 200 and 405 functions only
Cylinder:
  • SmartKey or traditional 5-Pin Pin & Tumbler
Faceplates:
  • 1 x 2 1/4. Specify round corner, square corner or drive-in.
Strikes:
  • 2 1/4 full lip standard. Specify round corner, square corner. Other options available.
Bolt:
  • 1/2 throw.
Door Handing:
  • Reversible for right or left-handed doors. Specify handing only on dummy and handleset interiors only.
ANSI/BHMA:
  • A156.2 Grade 3 all functions except 488.
Functions: 200 Passage/Hall/Closet:
  • Both levers always free.
300 Privacy/Bed/Bath:
  • Both levers locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key.
405 Keyed Entry:
  • Both levers locked or unlocked by key outside or turnbutton inside.
488 Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required.Must specify right or left hand.
  • Balboa also available as handleset interior style
Finishes:
  • Polished Brass - 3
  • Antique Brass - 5
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.